Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
18" Braided Battery Cable - RB18
By AUTOBAR
Order Code:
ZT3954312S
£11.99
each
Inc VAT (20%)
£83.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Wed, 15th Jan
In Stock
GBP
83.93
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/18-inch-braided-battery-cable-rb18/p/ZT3954312S
Add to quotation
View all Automotive Wires & Cables
Description
AUTOBAR 18in Braided Battery Cable - RB18 RB18
Specifications
Specifications for 18" Braided Battery Cable - RB18
Product Type
Braided Battery Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome