Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
2 x 28/0.30 25A 30m Cable - TW02/02
By TECNIKS
Order Code:
ZT3955777S
£39.99
each
Inc VAT (20%)
£79.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 16th Jan
In Stock
GBP
79.98
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/2-x-28-0-30-25a-30m-cable-tw02-02/p/ZT3955777S
Add to quotation
View all Automotive Wires & Cables
Description
TECNIKS 2 x 28/0.30 25A 30M - TW02/02 TW02/02
Specifications
Specifications for 2 x 28/0.30 25A 30m Cable - TW02/02
Product Type
Cable
Length
30m
Current Rating
25A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome