24MM Pointed End Decarbonising Brushes Brass Coated Steel - Crimped Wire 30 SWG

24MM Pointed End Decarbonising Brushes Brass Coated Steel - Crimped Wire 30 SWG

Order Code: ZT1031727X

£1.74 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.740%
20 - 49£1.674%
50 - 99£1.608%
100 - 199£1.5312%
200 +£1.4616%


Description

A range of 30SWG brass brushes, including circular, shaft mounted, arbour style and de-carbonising brushes, for the removal of rust, paint, burrs etc. For use with power tools, machine tools and flexible drives.

For use in high speed air and electrical tools. Ideal for hard to reach areas. For the removal of paint, carbon and for de-burring.

30SWG

See full description
Specifications for 24MM Pointed End Decarbonising Brushes Brass Coated Steel - Crimped Wire 30 SWG
  • Brush Type
    Decarbonising Brush-Pointed End
  • Bristle Type
    Crimped Wire
  • Max rpm
    20,000rpm
  • Brush Diameter
    24mm
  • Wire Diameter
    30 SWG
  • Shaft Diameter
    3mm
  • Bristle Material
    Brass Coated Steel Wire
  • Mounting Type
    Shaft Mounted
  • Diameter
    24mm
  • Maximum Operating Speed
    20000rpm