Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
27 Amp Cable 2.2m App - 512
By AUTOBAR
Order Code:
ZT3956584S
£3.69
each
Inc VAT (20%)
£103.32 minimum order value
Quantity
Price
Discount
1 - 49
£3.69
0%
50 - 99
£3.54
4%
100 +
£3.39
8%
Add to basket
Minimum order quantity: 28.
Get it by
Wed, 15th Jan
In Stock
GBP
103.32
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/27-amp-cable-2-2m-app-512/p/ZT3956584S
Add to quotation
View all Automotive Wires & Cables
Description
Mini Reel White Single Core 27amp 2.2M
Tags:
#BulkDiscount
Specifications
Specifications for 27 Amp Cable 2.2m App - 512
Length
2.2m
Colour
White
Product Type
Mini Reel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome