0
1
2

42106 Wire Coil Tool Tether 2.3KG Swivel Carabiner 122CM (10/PACK)

Order Code: ZT3380119S

£16.99 Inc VAT (20%)


Description

The wire coil tool tether from Guardian® is a versatile and safe solution for keeping tools secure and accessable when working at heights. The swivel carabiner provides a quick and easy connection point and adds flexibility and easy movement while preventing accidental drops or loss during tasks.

Features and Benefits
• Boasts a triple-action locking system to keep tools remain secured to reduce the risk of accidental drops or loss
• Crafted from robust materials, the web tether is both durable and flexible, without compromising on tool safety
• Keeps tools tethered for a safer work environment, while keeping quick and easy access to tools
• Adaptable design provides a secure attachment point for a wide range of equipment

Typical Applications
• Working at heights
• Construction and Engineering
• Industrial Maintenance
• Outdoor and Adventure Activities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42106 Wire Coil Tool Tether 2.3KG Swivel Carabiner 122CM (10/PACK)
  • MFR Part No.
    42106
  • Type
    Tool Tether
    Carabiner
  • Series
    Quick-Switch®
  • Material
    Polyurethane
    Stainless Steel
  • Maximum Working Capacity
    2.27kg