Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
5AMP Cable 7m Red - 558
By AUTOBAR
Order Code:
ZT3956801S
£3.99
each
Inc VAT (20%)
£95.76 minimum order value
Add to basket
Minimum order quantity: 24.
Get it by
Wed, 15th Jan
In Stock
GBP
95.76
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/5amp-cable-7m-red-558/p/ZT3956801S
Add to quotation
View all Automotive Wires & Cables
Description
Mini Reel Red Single Core 5amp 7M
Specifications
Specifications for 5AMP Cable 7m Red - 558
Product Type
Cable
Colour
Red
Length
7m
Current Rating
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome