Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
6MM Wire Rope Grip Galvanised (Pk-4)
By Matlock
1 Review
Order Code:
ZT1059034X
£2.09
each
Inc VAT (20%)
£52.25 minimum order value
Quantity
Price
Discount
1 - 49
£2.09
0%
50 - 99
£2.01
4%
100 - 199
£1.92
8%
200 +
£1.84
12%
Add to basket
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
52.25
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/6mm-wire-rope-grip-galvanised-pk-4/p/ZT1059034X
Add to quotation
View all Automotive Wires & Cables
Description
Galvanised.
Wire rope diameter: 6mm (1/4").
Tags:
#BulkDiscount
Specifications
Specifications for 6MM Wire Rope Grip Galvanised (Pk-4)
Height
27mm
MFR Part No.
840-PP0006ZP
Rope Diameter
6mm
Package Quantity
4
Compatible Nut/Bolt Thread Size
M6
Length
23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome