Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Battery Cable - Heavy Duty Black - 61/113 x 10m - 30064
By CONNECT
Order Code:
ZT3600597S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/battery-cable-heavy-duty-black-61-113-x-10m-30064/p/ZT3600597S
Add to quotation
View all Automotive Wires & Cables
Description
Heavy Duty 60mm²
61/113
415A
10m
Specifications
Specifications for Battery Cable - Heavy Duty Black - 61/113 x 10m - 30064
Product Type
Battery Leads & Connectors
Length
10m
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome