Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Battery Cable - Light Duty Red - 37/0.90 x 10m - 30061
By CONNECT
Order Code:
ZT3600715S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/battery-cable-light-duty-red-37-0-90-x-10m-30061/p/ZT3600715S
Add to quotation
View all Automotive Wires & Cables
Description
Light duty 25mm²
37/0.90
170A
10m
Specifications
Specifications for Battery Cable - Light Duty Red - 37/0.90 x 10m - 30061
Product Type
Battery Leads & Connectors
Colour
Red
Length
10m
Type
Light Duty
Current Rating
170A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome