Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Battery Terminal - Heavy Duty Negative - 14.0mm - Pack of 10 - 30115
By CONNECT
Order Code:
ZT3601043S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/battery-terminal-heavy-duty-negative-14-0mm-pack-of-10-30115/p/ZT3601043S
Add to quotation
View all Automotive Wires & Cables
Description
Heavy Duty 70mm²
14.0mm
Plated Brass type
10pc
24V
See full description
Specifications
Specifications for Battery Terminal - Heavy Duty Negative - 14.0mm - Pack of 10 - 30115
Product Type
Battery Leads & Connectors
Pack Quantity
10pc
Diameter
14.0mm
Voltage
24V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome