Battery Terminal - Light Duty Negative - Pack of 10 - 30111

Order Code: ZT3600871S

£29.99 Inc VAT (20%)


Description

Light duty 25mm²
8.5mm
Plated Brass type
10pc
12V

See full description
Specifications for Battery Terminal - Light Duty Negative - Pack of 10 - 30111
  • Product Type
    Battery Leads & Connectors
  • Pack Quantity
    10pc
  • Width
    8.5mm
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome