Battery Terminal - Light Duty Positive - Pack of 10 - 30110

Order Code: ZT3600856S

£25.99 Inc VAT (20%)


Description

Light duty 25mm²
8.5mm
Plated Brass type
10pc
12V

See full description
Specifications for Battery Terminal - Light Duty Positive - Pack of 10 - 30110
  • Product Type
    Battery Leads & Connectors
  • Type
    Light Duty
  • Size
    8.5mm
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome