Battery Terminal - Medium Duty Positive - Pack of 10 - 30112

Order Code: ZT3600894S

£27.99 Inc VAT (20%)


Description

Medium Duty 60mm²
10.5mm
Plated Brass type
10pc
12V

See full description
Specifications for Battery Terminal - Medium Duty Positive - Pack of 10 - 30112
  • Product Type
    Battery Leads & Connectors
  • Pack Quantity
    10
  • Diameter
    10.5mm
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome