Inc VAT (20%)
Crimped wire flat end de-carbonising brushes are designed for hard to reach areas such as drilled holes, recesses and corners. These wire brushes removes of burrs, rust and paint.
Features and Benefits
• Very flexible in use to get into those hard to reach places
Trim Length:
27 mm
Bristle Material:
Steel Wire
Brush Type:
Decarbonising Brush-Flat End
Mounting Type:
Shaft Mounted
Shaft Diameter:
6 mm
Max rpm:
20,000 rpm