Crimped Wire Pointed, End De-carbonising Brush, 30SWG


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

Crimped wire pointed end de-carbonising brushes are designed for hard to reach areas such as drilled holes, recesses and corners. These wire brushes removes of burrs, rust and paint.

Features and Benefits
• Very flexible in use to get into those hard to reach places

Feature Attributes

Shaft Diameter:
6 mm
Trim Length:
27 mm
Bristle Material:
Steel Wire
Bristle Type:
Crimped Wire
Brush Type:
Decarbonising Brush-Pointed End
Mounting Type:
Shaft Mounted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome