Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Speaker Cable 1mm Gold 4m - 511G
By AUTOBAR
Order Code:
ZT3956493S
£4.99
each
Inc VAT (20%)
£89.82 minimum order value
18
Add to basket
Minimum order quantity: 18.
Get it by
Wed, 15th Jan
In Stock
GBP
89.82
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/speaker-cable-1mm-gold-4m-511g/p/ZT3956493S
Add to quotation
View all Automotive Wires & Cables
Description
Mini Reel Twin Speaker Gold 4m
Specifications
Specifications for Speaker Cable 1mm Gold 4m - 511G
Colour
Gold
Diameter
1mm
Length
4m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome