Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Speaker Cable 6m - 511
By AUTOBAR
Order Code:
ZT3956381S
£4.19
each
Inc VAT (20%)
£100.56 minimum order value
Add to basket
Minimum order quantity: 24.
Get it by
Wed, 15th Jan
In Stock
GBP
100.56
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/speaker-cable-6m-511/p/ZT3956381S
Add to quotation
View all Automotive Wires & Cables
Description
Mini Reel Twin Speaker Black/White 6m
Specifications
Specifications for Speaker Cable 6m - 511
Length
6m
Product Type
Speaker Cable
Colour
Black/White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome