Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Ties 430mm x 9mm x 100 Black Pack of 100
By AUTOBAR
Order Code:
ZT3956243S
£17.99
each
Inc VAT (20%)
£89.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 14th Jan
In Stock
GBP
89.95
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/ties-430mm-x-9mm-x-100-black-pack-of-100/p/ZT3956243S
Add to quotation
View all Automotive Wires & Cables
Description
Ties 430mm X 9mm X 100 Black Ct336Bk
Specifications
Specifications for Ties 430mm x 9mm x 100 Black Pack of 100
Size
430mm x 9mm
Colour
Black
Product Type
Bulk Ties
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome