Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
Wiring Cable Twin 5A x 3m Red/Black - PWN693
By WOT-NOTS
Order Code:
ZT3604571S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/wiring-cable-twin-5a-x-3m-red-black-pwn693/p/ZT3604571S
Add to quotation
View all Automotive Wires & Cables
Description
Twin speaker cable
Red/Black
12V
Automotive use of up to 5A
Tags:
#BulkDiscount
Specifications
Specifications for Wiring Cable Twin 5A x 3m Red/Black - PWN693
Product Type
Wire & Cable
Length
3m
Colour
Red/Black
Current Rating
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome