Pneumatic Jack Extended Height - 2 Tonne
0
1

Pneumatic Jack Extended Height - 2 Tonne

Order Code: ZT2622432SCopy

£699.99 Inc VAT (20%)


Description

This pneumatic jack is offered in two variations, one with an extended height of 30mm. The jacks are easily maneuverable and lightweight, ideal for garages bodyshops and Tyre bays.

Features and Benefits
• Supplied with a 75mm removable support cup, or a 95mm cup for the extended variation
• To be used in conjunction with axle stands.
• CE & UKCA compliant

Typical Applications
• Pneumatic jack for garages and bodyshops

See full description
Specifications for Pneumatic Jack Extended Height - 2 Tonne
  • MFR Part No.
    6531
  • Product Type
    Pneumatic Jack
  • Lifting Height Min.
    200mm
  • Lifting Height Max.
    200mm
  • Weight Each
    16.12kg
  • Lifting Capacity
    2t
  • To Suit
    Cars and Light Commercials