Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
13mm Clear Braided Hose 30m Reel - R388CB
By AUTOBAR
Order Code:
ZT3956755S
£61.99
each
Inc VAT (20%)
£123.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 15th Jan
In Stock
GBP
123.98
https://www.zoro.co.uk/shop/automotive/battery-terminals/13mm-clear-braided-hose-30m-reel-r388cb/p/ZT3956755S
Add to quotation
View all Battery Terminals
Description
AUTOBAR 13MM Clear Braided Hose 30M Reel - R388CB R388CB
Specifications
Specifications for 13mm Clear Braided Hose 30m Reel - R388CB
Diameter
13mm
Length
30m
Type
Clear Braided Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome