Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Battery Terminals POS Neg H/Duty Zinc Alloy M6 - 328PH
By AUTOBAR
Order Code:
ZT3956847S
£4.49
each
Inc VAT (20%)
£103.27 minimum order value
Quantity
Price
Discount
1 - 49
£4.49
0%
50 +
£4.22
6%
Add to basket
Minimum order quantity: 23.
Get it by
Fri, 3rd Jan
In Stock
GBP
103.27
https://www.zoro.co.uk/shop/automotive/battery-terminals/battery-terminals-pos-neg-h-duty-zinc-alloy-m6-328ph/p/ZT3956847S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Battery Terminals POS Neg (H/Duty Zinc Alloy M6 - 328PH 328PH
Tags:
#BulkDiscount
Specifications
Specifications for Battery Terminals POS Neg H/Duty Zinc Alloy M6 - 328PH
Size
M6
Product Type
Battery Terminals
Type
POS Neg
Material
Zinc Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome