Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Disconnect Block 2 Way - 951
By AUTOBAR
Order Code:
ZT3955662S
£3.39
each
Inc VAT (20%)
£179.67 minimum order value
Quantity
Price
Discount
1 - 99
£3.39
0%
100 +
£3.25
4%
Add to basket
Minimum order quantity: 53.
Get it by
Wed, 15th Jan
In Stock
GBP
179.67
https://www.zoro.co.uk/shop/automotive/battery-terminals/disconnect-block-2-way-951/p/ZT3955662S
Add to quotation
View all Battery Terminals
Description
2-Way Disconnect Block with 2 terminals
Tags:
#BulkDiscount
Specifications
Specifications for Disconnect Block 2 Way - 951
Product Type
Disconnect Block
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome