Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Disconnect Block 4 Way - 953
By AUTOBAR
Order Code:
ZT3955675S
£2.54
each
Inc VAT (20%)
£165.10 minimum order value
Quantity
Price
Discount
1 - 99
£2.54
0%
100 +
£2.44
4%
Add to basket
Minimum order quantity: 65.
Get it by
Fri, 14th Mar
In Stock
GBP
165.10
https://www.zoro.co.uk/shop/automotive/battery-terminals/disconnect-block-4-way-953/p/ZT3955675S
Add to quotation
View all Battery Terminals
Description
4-Way Disconnect Block with 2 terminals
Tags:
#BulkDiscount
Specifications
Specifications for Disconnect Block 4 Way - 953
Product Type
Disconnect Block