Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Male Tab Yellow 6.3mm - 157
By AUTOBAR
Order Code:
ZT3954020S
£2.29
each
Inc VAT (20%)
£217.55 minimum order value
Quantity
Price
Discount
1 - 99
£2.29
0%
100 - 199
£2.20
4%
200 +
£2.10
8%
Add to basket
Minimum order quantity: 95.
Get it by
Fri, 3rd Jan
In Stock
GBP
217.55
https://www.zoro.co.uk/shop/automotive/battery-terminals/male-tab-yellow-6-3mm-157/p/ZT3954020S
Add to quotation
View all Battery Terminals
Description
MALE TAB YELLOW 6.3MM
Tags:
#BulkDiscount
Specifications
Specifications for Male Tab Yellow 6.3mm - 157
Colour
Yellow
Product Type
Male Tab Yellow 6.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome