Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Male Tab Yellow 6.3mm - 157B
By AUTOBAR
Order Code:
ZT3953998S
£3.29
each
Inc VAT (20%)
£125.02 minimum order value
Quantity
Price
Discount
1 - 49
£3.29
0%
50 - 99
£3.16
4%
100 +
£3.03
8%
Add to basket
Minimum order quantity: 38.
Get it by
Wed, 15th Jan
In Stock
GBP
125.02
https://www.zoro.co.uk/shop/automotive/battery-terminals/male-tab-yellow-6-3mm-157b/p/ZT3953998S
Add to quotation
View all Battery Terminals
Description
MALE TAB YELLOW 6.3MM
Tags:
#BulkDiscount
Specifications
Specifications for Male Tab Yellow 6.3mm - 157B
Colour
Yellow
Size
6.3mm
Type
Male Tab
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome