Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Pack of 100 4mm Blue Receptacle - C169
By TECNIKS
Order Code:
ZT3956328S
£8.29
each
Inc VAT (20%)
£82.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it by
Wed, 11th Dec
In Stock
GBP
82.90
https://www.zoro.co.uk/shop/automotive/battery-terminals/pack-of-100-4mm-blue-receptacle-c169/p/ZT3956328S
Add to quotation
View all Battery Terminals
Description
TECNIKS PK100 4MM Blue Receptacle - C169 C169
Specifications
Specifications for Pack of 100 4mm Blue Receptacle - C169
Diameter
4mm
Colour
Blue
Pack Quantity
100
Product Type
4mm Blue Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome