Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Pack of 100 Yellow Female Terminal 9.5mm - C112
By TECNIKS
Order Code:
ZT3956081S
£13.39
each
Inc VAT (20%)
£80.34 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Wed, 11th Dec
In Stock
GBP
80.34
https://www.zoro.co.uk/shop/automotive/battery-terminals/pack-of-100-yellow-female-terminal-9-5mm-c112/p/ZT3956081S
Add to quotation
View all Battery Terminals
Description
TECNIKS PK100 Yellow Female Terminal 9.5MM - C112 C112
Specifications
Specifications for Pack of 100 Yellow Female Terminal 9.5mm - C112
Size
9.5mm
Pack Quantity
100
Type
Female Terminal
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome