Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Pack of 25 3/8" 10mm Battery Terminal - C443
By TECNIKS
Order Code:
ZT3956319S
£33.99
each
Inc VAT (20%)
£101.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Wed, 15th Jan
In Stock
GBP
101.97
https://www.zoro.co.uk/shop/automotive/battery-terminals/pack-of-25-3-8th-inch-10mm-battery-terminal-c443/p/ZT3956319S
Add to quotation
View all Battery Terminals
Description
TECNIKS PK25 3/8in 10MM Battery Terminal - C443 C443
Specifications
Specifications for Pack of 25 3/8" 10mm Battery Terminal - C443
Product Type
Battery Terminal
Pack Quantity
25
Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome