Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Pipe Connectors 4 6mm T - PC3
By AUTOBAR
Order Code:
ZT3955639S
£3.09
each
Inc VAT (20%)
£129.78 minimum order value
Quantity
Price
Discount
1 - 49
£3.09
0%
50 - 99
£2.97
4%
100 +
£2.84
8%
Add to basket
Minimum order quantity: 42.
Get it by
Wed, 15th Jan
In Stock
GBP
129.78
https://www.zoro.co.uk/shop/automotive/battery-terminals/pipe-connectors-4-6mm-t-pc3/p/ZT3955639S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Pipe Connectors 4 6MM T - PC3 PC3
Tags:
#BulkDiscount
Specifications
Specifications for Pipe Connectors 4 6mm T - PC3
Diameter
4-6mm
Product Type
Pipe Connectors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome