Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Ring Connector 5mm Pack of 25 - 960B
By AUTOBAR
Order Code:
ZT3955923S
£2.69
each
Inc VAT (20%)
£145.26 minimum order value
Quantity
Price
Discount
1 - 99
£2.69
0%
100 +
£2.58
4%
Add to basket
Minimum order quantity: 54.
Get it by
Wed, 15th Jan
In Stock
GBP
145.26
https://www.zoro.co.uk/shop/automotive/battery-terminals/ring-connector-5mm-pack-of-25-960b/p/ZT3955923S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Ring Connector 5MM (25PK) - 960B 960B
Tags:
#BulkDiscount
Specifications
Specifications for Ring Connector 5mm Pack of 25 - 960B
Type
Ring Connector
Diameter
5mm
Pack Quantity
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome