Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Ring Connector 6mm Pack of 25 - 961B
By AUTOBAR
Order Code:
ZT3955828S
£2.69
each
Inc VAT (20%)
£145.26 minimum order value
Quantity
Price
Discount
1 - 99
£2.69
0%
100 +
£2.58
4%
Add to basket
Minimum order quantity: 54.
Get it by
Wed, 15th Jan
In Stock
GBP
145.26
https://www.zoro.co.uk/shop/automotive/battery-terminals/ring-connector-6mm-pack-of-25-961b/p/ZT3955828S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Ring Connector 6MM (25PK) - 961B 961B
Tags:
#BulkDiscount
Specifications
Specifications for Ring Connector 6mm Pack of 25 - 961B
Diameter
6mm
Pack Quantity
25
Product Type
Ring Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome