Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Ring Connector 8mm 35 Amp Pack of 20 - 160B
By AUTOBAR
Order Code:
ZT3954242S
£4.19
each
Inc VAT (20%)
£104.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£3.98
5%
100 +
£3.77
10%
Add to basket
Minimum order quantity: 25.
Get it by
Wed, 15th Jan
In Stock
GBP
104.75
https://www.zoro.co.uk/shop/automotive/battery-terminals/ring-connector-8mm-35-amp-pack-of-20-160b/p/ZT3954242S
Add to quotation
View all Battery Terminals
Description
RING CONNECTOR 8MM 35 AMP (PK 20)
Tags:
#BulkDiscount
Specifications
Specifications for Ring Connector 8mm 35 Amp Pack of 20 - 160B
Size
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome