Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Ring Connectors 6mm Pack of 25 - 963B
By AUTOBAR
Order Code:
ZT3955865S
£2.69
each
Inc VAT (20%)
£145.26 minimum order value
Quantity
Price
Discount
1 - 99
£2.69
0%
100 +
£2.58
4%
Add to basket
Minimum order quantity: 54.
Get it by
Wed, 15th Jan
In Stock
GBP
145.26
https://www.zoro.co.uk/shop/automotive/battery-terminals/ring-connectors-6mm-pack-of-25-963b/p/ZT3955865S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Ring Connectors 6MM (25PK) - 963B 963B
Tags:
#BulkDiscount
Specifications
Specifications for Ring Connectors 6mm Pack of 25 - 963B
Pack Quantity
25
Product Type
Ring Connectors
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome