Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Ring Connectors 6mm Pack of 3 - 963
By AUTOBAR
Order Code:
ZT3955887S
£2.03
each
Inc VAT (20%)
£290.29 minimum order value
Quantity
Price
Discount
1 - 199
£2.03
0%
200 +
£1.95
4%
Add to basket
Minimum order quantity: 143.
Get it by
Fri, 3rd Jan
In Stock
GBP
290.29
https://www.zoro.co.uk/shop/automotive/battery-terminals/ring-connectors-6mm-pack-of-3-963/p/ZT3955887S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Ring Connectors 6MM (3PK) - 963 963
Tags:
#BulkDiscount
Specifications
Specifications for Ring Connectors 6mm Pack of 3 - 963
Product Type
Ring Connectors
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome