Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Starter/Solenoid Lead 12 - 573
By AUTOBAR
Order Code:
ZT3956831S
£4.09
each
Inc VAT (20%)
£110.43 minimum order value
Quantity
Price
Discount
1 - 49
£4.09
0%
50 - 99
£3.84
6%
100 +
£3.60
12%
Add to basket
Minimum order quantity: 27.
Get it by
Wed, 15th Jan
In Stock
GBP
110.43
https://www.zoro.co.uk/shop/automotive/battery-terminals/starter-solenoid-lead-12-573/p/ZT3956831S
Add to quotation
View all Battery Terminals
Description
Black Fully Insulated Battery Lead 12" 300mm
Tags:
#BulkDiscount
Specifications
Specifications for Starter/Solenoid Lead 12 - 573
Product Type
Starter/Solenoid Lead
Colour
Black
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome