Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Starter/Solenoid Lead 18 - 575
By AUTOBAR
Order Code:
ZT3956810S
£4.69
each
Inc VAT (20%)
£103.18 minimum order value
Quantity
Price
Discount
1 - 49
£4.69
0%
50 +
£4.41
6%
Add to basket
Minimum order quantity: 22.
Get it by
Fri, 3rd Jan
In Stock
GBP
103.18
https://www.zoro.co.uk/shop/automotive/battery-terminals/starter-solenoid-lead-18-575/p/ZT3956810S
Add to quotation
View all Battery Terminals
Description
Black Fully Insulated Battery Lead 18" 450mm
Tags:
#BulkDiscount
Specifications
Specifications for Starter/Solenoid Lead 18 - 575
Product Type
Starter/Solenoid Lead
Length
450mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome