Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Starter/Solenoid Lead 9 (MBL02/9BX) - 572
By AUTOBAR
Order Code:
ZT3956806S
£3.99
each
Inc VAT (20%)
£111.72 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.79
5%
100 +
£3.59
10%
Add to basket
Minimum order quantity: 28.
Get it by
Fri, 3rd Jan
In Stock
GBP
111.72
https://www.zoro.co.uk/shop/automotive/battery-terminals/starter-solenoid-lead-9-mbl02-9bx-572/p/ZT3956806S
Add to quotation
View all Battery Terminals
Description
Black Fully Insulated Battery Lead 9" 225mm
Tags:
#BulkDiscount
Specifications
Specifications for Starter/Solenoid Lead 9 (MBL02/9BX) - 572
Length
225mm
Product Type
Battery Lead
Colour
Black
Type
Starter/Solenoid Lead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome