Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Straight Reducer 20mm-14mm - PC24
By AUTOBAR
Order Code:
ZT3955469S
£3.19
each
Inc VAT (20%)
£127.60 minimum order value
Quantity
Price
Discount
1 - 49
£3.19
0%
50 - 99
£3.06
4%
100 +
£2.93
8%
Add to basket
Minimum order quantity: 40.
Get it by
Wed, 15th Jan
In Stock
GBP
127.60
https://www.zoro.co.uk/shop/automotive/battery-terminals/straight-reducer-20mm-14mm-pc24/p/ZT3955469S
Add to quotation
View all Battery Terminals
Description
AUTOBAR Straight Reducer 20MM-14MM - PC24 PC24
Tags:
#BulkDiscount
Specifications
Specifications for Straight Reducer 20mm-14mm - PC24
Product Type
Straight Reducer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome