Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Superseal Waterproof Connectors 1 Way - 950SS
By AUTOBAR
Order Code:
ZT3955743S
£4.99
each
Inc VAT (20%)
£99.80 minimum order value
Quantity
Price
Discount
1 - 19
£4.99
0%
20 +
£4.74
5%
Add to basket
Minimum order quantity: 20.
Get it by
Wed, 15th Jan
In Stock
GBP
99.80
https://www.zoro.co.uk/shop/automotive/battery-terminals/superseal-waterproof-connectors-1-way-950ss/p/ZT3955743S
Add to quotation
View all Battery Terminals
Description
1 Way Superseal Connectors
Tags:
#BulkDiscount
Specifications
Specifications for Superseal Waterproof Connectors 1 Way - 950SS
Product Type
Waterproof Connectors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome