Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Testers
Battery Fluid Filler
By Sealey
1 Review
Order Code:
ZT1222892P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/automotive/battery-testers/battery-fluid-filler/p/ZT1222892P
Add to quotation
View all Battery Testers
Description
Fluid transfer tool suitable for battery top-up and level adjustment of coolant and screen wash.
Tags:
#BulkDiscount
Specifications
Specifications for Battery Fluid Filler
MFR Part No.
AK4124
Nett Weight
0.1kg
Capacity
150ml
Spout Length
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome