Battery Tester

Order Code: ZT1120108X

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.

Specifications for Battery Tester
  • MFR Part No.
    BFT624
  • Suitable for use with
    Lead Acid Batteries
  • Display Type
    Manual
  • Voltage Range
    6 to 24V
  • Weight
    140g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome