LED Battery & Alternator Tester 12V
0
1
2

LED Battery & Alternator Tester 12V

Order Code: ZT1017945X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Schedule order and save 5% now

Description

Indicates condition of battery and the output of an alternator. For automotive use on
12V DC systems only. Magnetic back. 0.8m long cable leads.

Specifications for LED Battery & Alternator Tester 12V
  • Weight
    73g
  • Voltage
    12V
  • Cable Length
    0.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome