Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Testers
Pack of 1 3/8in 10mm Battery Ring - 3135
By AUTOBAR
Order Code:
ZT3956756S
£2.29
each
Inc VAT (20%)
£125.95 minimum order value
Quantity
Price
Discount
1 - 99
£2.29
0%
100 - 199
£2.20
4%
200 +
£2.11
8%
Add to basket
Minimum order quantity: 55.
Get it by
Tue, 31st Dec
In Stock
GBP
125.95
https://www.zoro.co.uk/shop/automotive/battery-testers/pack-of-1-3-8thin-10mm-battery-ring-3135/p/ZT3956756S
Add to quotation
View all Battery Testers
Description
AUTOBAR PK1 3/8in 10mm Battery Ring - 3135 3135
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 1 3/8in 10mm Battery Ring - 3135
Pack Quantity
1
Product Type
Battery Ring
Diameter
3/8in
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome