0
1
2
3

Vehicle Battery Tester 12V

Order Code: ZT3110240S

£51.99 Inc VAT (20%)
£53.993.5% off


Description

Test the health and easily gauge the predicted battery life of cars and vehicles with this 12V battery tester. It is a perfect addition to any garage or workshop dealing with the maintenance and care of electrical vehicle systems.

Features and Benefits
• This battery tester is suitable for 12V normal lead acid battery, sealed and non-sealed maintenance free batteries, standard type batteries, as well as EFB and AGM batteries for versatility
• The display offers LCD with a back light for the ease of the user
• The tester offers an impressive accuracy of +/-0.05V
• Designed for operating temperatures of 0°C - 50°C
• Offers CCA testing - SAE, DIN, EN, IEC,CA; battery voltage and charging voltage when engine is starting

Typical Applications
• Designed for testing and predicting the life of car and vehicle batteries

See full description
Specifications for Vehicle Battery Tester 12V
  • MFR Part No.
    8206
  • Voltage
    12V
  • Input Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome