0
1

BPO Hardener for Upol/Fillers

Order Code: ZT1198824X

£5.29 Inc VAT (20%)


Description

Additional BPO hardener for polyester fillers. The product is supplied as a 70g tube and is designed for use with U-POL dispensers. Red in colour.

Features and Benefits
• BPO hardener suited for use with polyester filler
• Red colour
• Supplied in a handy 70g tube for easy dispensing

Typical Applications
• Automotive

See full description
Specifications for BPO Hardener for Upol/Fillers
  • Additional Features
    Hardener for polyester fillers
    Red colour
    Fits 70g Dispenser
  • MFR Part No.
    H3840/S
  • Product Type
    Hardener
  • Weight Each
    70g
  • Size
    20g Sachet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome