Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Body Fillers
Glass Fibre Tissue - 1m - GFT
By FASTGLAS
Order Code:
ZT3606935S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.65
5%
10 - 19
£6.29
10%
20 +
£5.95
15%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/automotive/body-fillers/glass-fibre-tissue-1m-gft/p/ZT3606935S
Add to quotation
View all Body Fillers
Description
Fine glass fibre tissue
Creates a smoother finish
For use with fiberglass resin
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Glass Fibre Tissue - 1m - GFT
Product Type
Body Filler
Material
Glass Fibre
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome