0
1

P38 Polyester Filler


Select
£5.39 Inc VAT (20%)


See all variants from £5.39

Description

(Two Part) Chemical paste for filling rust holes and dents in steel, glass fibre etc.

Features and Benefits
• Can be sanded after only 20 minutes
• Can be painted over with most paint systems

DIY Size Kits
• Size: 60ml, 120ml, 250ml and 600ml.

Trade Size Kits
• Size: 1.20ltr, 2.25ltr and 3.50ltr.

See full description

Feature Attributes

Product Type:
Body Filler
Additional Features:
Can be sanded after 20 minutes,Two part chemical paste,For filling rust holes and dents
Product Reviews -
2 years ago by Stephen
good quality at an amazingly low price

3 years ago by ANTHONY
I use on lintels to fill and it lasts for years.

3 years ago by John
An excellent product for filling minor blemishes on car body work prior to painting

3 years ago by Shaun Wright
Highly rated by all in the trade!!

4 years ago by Richard
Good products with efficient delivery

5 years ago
not used yet *** this is why I will not be doing another survey

5 years ago by Christine
Best filler I’ve ever used

5 years ago by Peter
Used for many years for many types of repair jobs. Mixes easily and allows enough time to work before setting. Easy to sand to shape.

4 years ago
I have since discovered much cheaper similar product

5 years ago by Ian
Haven't used it yet but Isopon has always been good in the past

2 years ago by Paul
Like P38 has been for years - over priced and a bit of a rip off when you compare the contents and the size of the tin - you feel you are getting much more than you are. That said it is good at what it does if used correctly

5 years ago by Chris
Filler was as expected. Thank you.