Performance Spray Gun 26832 Kit

Order Code: ZT2167780S

£329.99 Inc VAT (20%)


Description

The 3M™ Performance Spray Gun - 3M's industrial coating solution that can help reduce variability in your processes, greatly boosting productivity - by giving technicians a smarter way to spray.

Simple, innovative design means fewer parts to maintain. With quick-change replaceable nozzles, paint never passes through the body of the spray gun.
Additionally, cleanup is as simple as wiping the tip of the needle and replacing the head - which means no more disassembling or soaking in solvent. This makes it feel like getting a brand-new spray gun, every time you put on a fresh nozzle.

Features and Benefits
• Lightweight and easy to use, the 3M™ Performance Spray Gun is perfect for the industrial painter
• Made from impact-resistant composite, it is one of the lightest spray guns in the industry
• Highly durable - tough enough for demanding conditions
• Incredibly versatile design allows spraying from a pressurized source or a gravity cup
• Replaceable nozzles from 1.1 to 2.0 allow you to spray a wide range of coatings

Typical Applications
• Paint Application
• Painting
• Primer

Contents
• MMM5032847G Kit Includes: 1 Spray Gun, 6 Gravity Atomizing Heads, 6 Pressure Atomizing Heads, 1 Locking Collar, 1 Pressure Whip, 1 Air Control Valve, 1 PPS 2.0 Standard Size Mixing Cup with 5 Liners and 5 Lids, 3 Sealing Plugs

See full description
Specifications for Performance Spray Gun 26832 Kit
  • MFR Part No.
    7100228462
  • Product Type
    Spray Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome