Performance Spray Gun System with PPS 2.0 26778

Performance Spray Gun System with PPS 2.0 26778

Order Code: ZT3669936S

£399.99 Inc VAT (20%)


Description

Designed specifically with the aim of saving you time and making your spraying more efficient, this Performance Spray Gun Kit from 3M™ possesses an integrated system with quick-change replaceable atomizing heads and 3M™ PPS™ Series 2.0 Spray Cups. The nozzles come in six sizes from 1.2 to 2.0 and the gun itself is manufactured from an impact-resistant composite material reinforced with stainless steel to keep the product lightweight yet robust. This set contains the spray gun itself, as well as necessary accessories that will allow you to begin working immediately.

Features and Benefits
• Precision spray performance with high transfer efficiency and large, adjustable fan pattern to deliver precise and even results every time
• Faster clean up and change overs that can help improve your cycle times to keep you working efficiently
• Quick-change, replaceable atomizing heads connect directly to 3M™ PPS™ Series 2.0 Spray Cup System for ease of use
• Sprays a full range of automotive coatings for versatility of use
• Lightweight, impact-resistant spray gun body is durable yet easy to wield
• Intuitive, ergonomic design for enhanced comfort and control when using the sprayer
• Comprehensive set includes not only the spray gun, but the necessary accessories to allow you to begin working immediately

Contents
• 1 x Spray Gun
• 1 x Air Control Valve
• 1 x Locking Collar
• 5 x 1.2mm Gravity Atomizing Heads
• 5 x 1.3mm Gravity Atomizing Heads
• 5 x 1.4mm Gravity Atomizing Heads
• 1 x 3M™ PPS™ Series 2.0 Mixing Cup
• 5 x 3M™ PPS™ Series 2.0 Standard Size Disposable Liners
• 5 x Lids and Liners
• 3 x Sealing Plugs

Typical Applications
• Automotive
• Manufacturing
• Decorating

See full description
Specifications for Performance Spray Gun System with PPS 2.0 26778
  • MFR Part No.
    7100228461
  • Product Type
    Spray Gun Set
  • Additional Features
    1 x Locking Collar
    1 x Spray Gun
    5 x Lids and Liners
    3 x Sealing Plugs
    1 x Air Control Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome